Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Single Leg Scissor Lift, 3000 lb. Cap, 48"W, 48"L EHLTS-3-31

Single Leg Scissor Lift, 3000 lb. Cap, 48"W, 48"L (Discontinued)

  • Mfr # EHLTS-3-31
  • Zoro # G1745779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTS-3-31
Zoro #
G1745779
UPC #
691215017886
Country of Origin
United States

Dimensions

Overall Length
48
Overall Height
31
Overall Width
48
Width
48
Max. Work Height
31 in
Length
48

Details

Load Capacity
3000
Item
Single Leg Scissor Lift,3000 lb.,48 x 48
Phase
Three Phase
Voltage
460 V
Material
Steel
Power Source
Electric - Corded
Color
Blue

Description

Single Leg Scissor Lift,3000 lb.,48 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.