Single Scissor Cart, 1750 lb. Cap, 20"W, 39-1/2"L

  • Mfr # CART-1750-PSS

  • Zoro # G5425850


product price:  $2,659.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1750 lb.
Overall Width
20-1/8 in.
Overall Height
38 in.
Overall Length
51 in.
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-1750-PSS
Zoro #
G5425850
UPC #
691215076074
Country of Origin
China

Dimensions

Overall Width
20-1/8 in.
Overall Height
38 in.
Overall Length
51 in.
Width
20.125
Height
38 in

Details

Load Capacity
1750 lb.
Item
SS Single Scissor Cart,1.75K,20 x 39.5
Color
Silver
Material
Partial Stainless Steel
For Use With
Material Handling

Description

SS Single Scissor Cart,1.75K,20 x 39.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.