Zoro Homepage

Single Scissor Pallet Puller, 6000 lb Pulling Capacity, 5 in Jaw Opening

  • Mfr # PAL-16

  • Zoro # G003522995


product price: $73.85
/ea

Key Features

Capacity
6000
Depth
3.5
Height
12
Finish
Painted
For Use With
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-16
Zoro #
G003522995
UPC #
691215029254
Country of Origin
China

Dimensions

Depth
3.5
Height
12
Width
13.25
Overall Length
3.5
Overall Height
12
Puller Length
3.5
Size
3.5 x 13.25 x 12
Overall Width
13.25

Details

Capacity
6000
Finish
Painted
For Use With
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access.
Material
Steel
Features
Self-cleaning head is unaffected by particles or debris. Heavy-duty capacity can easily pull heavy loads. Solid steel construction provides rugged long lasting use. Puller design pulls pallet across a smooth truck floor with ease
Weight
16
Color
Red

Description

The pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The single scissor action allows for wider jaw opening. The pallet puller is not designed for lifting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.