Zoro Homepage

Siren, Hand Crank, Metal, Silver/Gray

  • Mfr # SIREN-100-S

  • Zoro # G1750749


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With
Universal
Application
This warning siren is an ideal method to warn people of dangerous situations
Depth
6
Decibels (dB)
110
Height
8.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIREN-100-S
Zoro #
G1750749
UPC #
691215063432
Country of Origin
China

Dimensions

Depth
6
Height
8.875
Width
8.125

Details

Item
Siren,Hand Crank,Metal,Silver/Gray
For Use With
Universal
Application
This warning siren is an ideal method to warn people of dangerous situations
Decibels (dB)
110
Material
Steel

Description

Siren,Hand Crank,Metal,Silver/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.