Siren, Hand Crank, Plastic, Camo
Mfr # SIREN-100-P-C
Zoro # G5043066
product price: $109.99
/ea
Free Shipping & Returns
Key Features
For Use With
Universal
Depth
6
Width
8.125
Application
This warning siren is an ideal method to warn people of dangerous situations
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIREN-100-P-C
Zoro #
G5043066
UPC #
691215063418
Country of Origin
China
Dimensions
Depth
6
Width
8.125
Height
8.875
Details
Item
Siren,Hand Crank,Plastic,Camo
For Use With
Universal
Application
This warning siren is an ideal method to warn people of dangerous situations
Material
Plastic
Decibels (dB)
110
Description
Siren,Hand Crank,Plastic,Camo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.