Zoro Homepage

SKID LOADER MULTI PURPOSE LIFTING ATTACH 3000# CAP

  • Mfr # MPLA-58-3000

  • Zoro # G801798240


product price: $824.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Load Capacity
3000
Raised Height
23
Material
Steel
Color
Blue
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPLA-58-3000
Zoro #
G801798240
UPC #
691215335782
Country of Origin
United States

Dimensions

Raised Height
23
Height
23
Size
61.5 x 46 x 23
Width
46
Overall Width
46

Details

Load Capacity
3000
Material
Steel
Color
Blue
Finish
Powder Coat
Features
Steel construction for increased lifting strength. Powder coated finish for added toughness. A variety of ways to functionally attach and lift items. A large capacity enables handling large and small items

Description

Multi-purpose lifting attachment is a wonderful asset to an assortment of lifting devices, such as a skid loader. The design is simple to attach. Once in place, the unit helps lift and maneuver large items. Pre-drilled holes are included for simple connecting to an assortment of lifting accessories. Smooth finish minimizes abrasion and general wear and tear during use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.