Zoro Homepage
This item is Discontinued.
Vestil Skid Steer Bucket, Low Profile, 76" EA-SKSB-76-LP

Skid Steer Bucket, Low Profile, 76" (Discontinued)

  • Mfr # EA-SKSB-76-LP
  • Zoro # G0646261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA-SKSB-76-LP
Zoro #
G0646261
UPC #
691215230766
Country of Origin
United States

Dimensions

Overall Height
18.125
Overall Length
31.9375
Overall Width
76
Height
18.125
Size
31.9375 x 76 x 18.125
Width
76
Length
31.9375

Details

Material
Steel
Color
Black
Item
Skid Steer Bucket,Low Profile,76"
Features
Resilient leading edge for digging below the surface. All welded steel construction for robust strength. Universal mounting system for simple attachment. Large capacity for heavy loads
Weight
328
Capacity
13 ft³
Forklift Attachment Type
Universal Mounting Plate 32" Center
Finish
Liquid Paint

Description

Skid Steer Bucket,Low Profile,76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.