Shop VESTIL
See all product information
Create Account
Sleeve Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 8 PK
- Mfr # AS-125-8PK
- Zoro # G005445186
product price:Â
$
23.69
/pk of 8, $2.96/ea
Key Features
Compatible Material
Concrete
Anchor Diameter
1/2"
Overall Length
5"
Material Type
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS-125-8PK
- Zoro #
- G005445186
- UPC #
- 691215333276
- Country of Origin
- China
- Item
- Sleeve Anchor
- Compatible Material
- Concrete
- Material Type
- Steel
- Finish
- Zinc Plated
- Application
- Concrete
- Includes
- 8 Anchor Bolts, 8 Washers and 8 Nuts
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 5"
- Thread Size
- 1/2"
Description
Concrete sleeve anchor bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site. Pack of 8.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.