Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Gate, 1-1/4 in. Overall L

  • Mfr # S-Gate-60

  • Zoro # G2392665


product price: $188.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Mfr. No. SQ-48-TB, Mfr. No. SQ-60-TB, Mfr. No. SQ-72-TB, Mfr. No. SQ-84-TB, Mfr No. SQ-96-TB, Mfr. No. SQ-108-TB, Mfr. No. SQ-120-TB,Mfr. No. SQ-48, Mfr. No. SQ-60, Mfr. No. SQ-72, Mfr. No. SQ-84, Mfr. No. SQ-96, Mfr. No. SQ-108, Mfr. No. SQ-120
Overall Length
5 3/8 ft
Overall Height
25 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-Gate-60
Zoro #
G2392665
UPC #
691215036016
Country of Origin
United States

Dimensions

Overall Length
5 3/8 ft
Overall Height
25 5/8 in
Top Rail Height
25 5/8 in
Rail Size
1-1/4"
Midrail Height
21 5/8 in
Mid-Rail Height
21 5/8 in
Handrail Width
1 1/4 in

Details

Item
Sliding Gate
Material
Steel
Finish
Powder Coated
For Use With
Mfr. No. SQ-48-TB, Mfr. No. SQ-60-TB, Mfr. No. SQ-72-TB, Mfr. No. SQ-84-TB, Mfr No. SQ-96-TB, Mfr. No. SQ-108-TB, Mfr. No. SQ-120-TB,Mfr. No. SQ-48, Mfr. No. SQ-60, Mfr. No. SQ-72, Mfr. No. SQ-84, Mfr. No. SQ-96, Mfr. No. SQ-108, Mfr. No. SQ-120
Color
Yellow
Includes
Hardware
Handrail Shape
Square
Handrail Component
Sliding Gate
Rail Shape
Square
Handrail Component Material
Steel
Product Type
Handrail Section
Number of Rail Levels
2
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Bolt-On
Compatible Manufacturer Model Number
SQ-108, SQ-108-TB, SQ-120, SQ-120-TB, SQ-48, SQ-48-TB, SQ-60, SQ-60-TB, SQ-72, SQ-72-TB, SQ-84, SQ-84-TB, SQ-96, SQ-96-TB
Includes Toeboard
Toe Board Not Included

Description

Sliding Gate, Handrail Shape Square, Handrail Component Material Steel, Top Rail Height 25 5/8 in, 5 5/16 ft, Color Yellow, For Use With Mfr. No. SQ-48-TB, Mfr. No. SQ-60-TB, Mfr. No. SQ-72-TB, Mfr. No. SQ-84-TB, Mfr No. SQ-96-TB, Mfr. No. SQ-108-TB, Mfr. No. SQ-120-TB,Mfr. No. SQ-48, Mfr. No. SQ-60, Mfr. No. SQ-72, Mfr. No. SQ-84, Mfr. No. SQ-96, Mfr. No. SQ-108, Mfr. No. SQ-120, Includes (1) Square Safety Handrail Sliding Gate, Overall Height 25 5/8 in, Number of Mounting Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.