Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil SMOKERS BOLLARD DOME BASE & CONCRETE HDWR BOL-SMK-DOME-AS

SMOKERS BOLLARD DOME BASE & CONCRETE HDWR (Discontinued)

  • Mfr # BOL-SMK-DOME-AS
  • Zoro # G301795305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOL-SMK-DOME-AS
Zoro #
G301795305
UPC #
691215321631
Country of Origin
United States

Dimensions

Outside Dia.
4.5
Height
43
Width
14
Length
14
Overall Height
43
Depth
14
Overall Width
14
Overall Length
14
Outside Diameter
4.5

Details

Material
Steel
Color
Yellow
Weight
37
Finish
Powder Coat
Features
Create barriers around workstations and machinery. Removable top is connected to steel container for holding cigarette butts. Dome base to hide installation bolts. Powder coat safety yellow finish for easy visibility

Description

Heavy-duty steel bollard also functions as a cigarette disposal unit. Removable top is connected to steel container for holding cigarette butts. Top is lockable with padlock (padlock not included). Includes a baked-in powder-coated toughness. Base plate includes four (4) pre-drilled installation holes with installation hardware included. Dome base is intended to hide installation bolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.