This item is Discontinued.

Vestil SMOKERS STEEL SAFETY BOLLARD YELLOW W/HDWR BOL-SMK-AS

SMOKERS STEEL SAFETY BOLLARD YELLOW W/HDWR (Discontinued)

  • Mfr # BOL-SMK-AS
  • Zoro # G601793674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-SMK-AS
Zoro #
G601793674
UPC #
691215232593
Country of Origin
United States

Dimensions

Outside Dia.
4.5
Height
43
Width
8
Length
8
Overall Length
8
Overall Width
8
Depth
8
Overall Height
43
Outside Diameter
4.5

Details

Material
Steel
Color
Yellow
Weight
29
Finish
Powder Coat
Features
Create barriers around workstations and machinery. Removable top is connected to steel container for holding cigarette butts. Base plate includes four pre-drilled installation holes (hardware included). Powder coat safety yellow finish for easy visibility

Description

Heavy-duty steel Smoker Bollard also functions as a cigarette disposal unit. Removable top is connected to steel container for holding cigarette butts. Top is lockable with padlock (padlock not included). Includes a durable powder coat safety yellow finish. Base plate includes four (4) pre-drilled installation holes. Installation hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.