
Solid Polyurethane Rigid Caster 5 In. Diameter x 2 In. Width 1000 Lb. Capacity Dark Blue
Mfr # CST-F-SS-5X2SP-R
Zoro # G312449594
product price: $43.79
/eaKey Features
Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-F-SS-5X2SP-R
Zoro #
G312449594
UPC #
691215024426
Country of Origin
Taiwan, Province of China
Dimensions
Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
5 in
Mounting Plate Length
5 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Blue
Includes
(1) Solid Polyurethane Rigid Caster
Frame Finish
Stainless
Caster Brake Included
No
Features
High-quality non-marking proprietary tread. The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant
Load Capacity
1000 lb
Description
Durastar solid polyurethane wheel is 100% washable and perfect for food processing environments. The wheel is steam cleanable and can resists blood, oil, grease, water and most solvents. The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant.
- • High-quality non-marking proprietary tread
- • Resists oils, grease, water, and most solvents
- • Stainless Steel ball bearings
- • Premium grade 304 Stainless Steel rigging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.