Zoro Homepage

Solid Polyurethane Rigid Caster 8 In. Diameter x 2 In. Width 1400 Lb. Capacity Dark Blue

  • Mfr # CST-F-SS-8X2SP-R

  • Zoro # G612449843


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Includes
(1) Solid Polyurethane Rigid Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-F-SS-8X2SP-R
Zoro #
G612449843
UPC #
691215051903
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Solid Polyurethane Rigid Caster
Caster Brake Included
No
Color
Blue
Features
The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant. High-quality non-marking proprietary tread.
Frame Finish
Stainless
Load Capacity
1400 lb

Description

Durastar solid polyurethane wheel is 100% washable and perfect for food processing environments. The wheel is steam cleanable and can resists blood, oil, grease, water and most solvents. The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant.


  • • High-quality non-marking proprietary tread
  • • Resists oils, grease, water, and most solvents
  • • Stainless Steel ball bearings
  • • Premium grade 304 Stainless Steel rigging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.