Solid Polyurethane Swivel With Total Brake Caster 5 In. x 2 In. 1000 lb Dark Blue

  • Mfr # CST-F-SS-5X2SP-SWTB

  • Zoro # G612449577


product price:  $86.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Caster Brake Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-F-SS-5X2SP-SWTB
Zoro #
G612449577
UPC #
691215024457
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
7-3/8 in
Mounting Plate Length
7.375 in

Details

Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Includes
(1) Solid Polyurethane Swivel With Total Brake Caster
Color
Blue
Features
High-quality non-marking proprietary tread.The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant
Frame Finish
Stainless
Load Capacity
1000 lb

Description

Durastar solid polyurethane wheel is 100% washable and perfect for food processing environments. The wheel is steam cleanable and can resists blood, oil, grease, water and most solvents. The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant.


  • • High-quality non-marking proprietary tread
  • • Resists oils, grease, water, and most solvents
  • • Stainless Steel ball bearings
  • • Premium grade 304 Stainless Steel rigging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.