Shop VESTIL
See all product information
Create Account
Solid Polyurethane Swivel With Total Brake Caster 8 In. x 2 In. 1400 lb Dark Blue
- Mfr # CST-F-SS-8X2SP-SWTB
- Zoro # G712449798
product price:
$
112.99
/ea
Free Shipping & Returns
Key Features
Caster Brake Included
Yes
Caster Mounting Type
Flush/Top Plate
Overall Height
9 in
Features
The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant. High-quality non-marking proprietary tread.
Wheel Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-F-SS-8X2SP-SWTB
- Zoro #
- G712449798
- UPC #
- 691215051934
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 9 in
- Wheel Dia.
- 8 in
- Wheel Width
- 4 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 9 in
Details
- Caster Brake Included
- Yes
- Caster Mounting Type
- Flush/Top Plate
- Features
- The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant. High-quality non-marking proprietary tread.
- Frame Finish
- Stainless
- Color
- Blue
- Includes
- (1) Solid Polyurethane Swivel With Total Brake Caster
- Load Capacity
- 1400 lb
Description
Durastar solid polyurethane wheel is 100% washable and perfect for food processing environments. The wheel is steam cleanable and can resists blood, oil, grease, water and most solvents. The one piece mold design eliminates bonding failure, which provides high impact and abrasion resistant.
- • High-quality non-marking proprietary tread
- • Resists oils, grease, water, and most solvents
- • Stainless Steel ball bearings
- • Premium grade 304 Stainless Steel rigging
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.