Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Bump, 2 1/4 in Height, 70 1/2 in Length, Yellow

  • Mfr # SBD-72

  • Zoro # G1365623


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
11 5/8 in
Includes
Concrete Mounting Hardware
Parking Stop Material
Plastic
Installs to Surface
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBD-72
Zoro #
G1365623
UPC #
190735536629
Country of Origin
United States

Dimensions

Height
2 1/4 in
Length
70 1/2 in
Width
11 5/8 in
Cable Channel Width
No Cable Channel
Cable Channel Height
No Cable Channel
Length (Straight Wireway)
70 1/2 in

Details

Item
Speed Bump
Color
Yellow
Includes
Concrete Mounting Hardware
Parking Stop Material
Plastic
Installs to Surface
Concrete
Recycled Content (%)
No Recycled Content
Parking Curb Installation Method
Bolts

Description

Speed Bump, Parking Stop Material Plastic, Length 70 1/2 in, Height 2 1/4 in, Width 11 5/8 in, Color Yellow, Installs to Surface Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.