Zoro Homepage

Speed Bump Cap, Heavy Duty Asphalt 72", PR

  • Mfr # SBRY-CAP-A

  • Zoro # G5043230


product price: $49.29
/pr

Key Features

Width
11-3/4 in.
Height
1.75
Includes
(2) End caps, (2) asphalt spikes, (1) roll of butyl tape
Material
Rubber
Depth
7-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRY-CAP-A
Zoro #
G5043230
UPC #
691215108058
Country of Origin
China

Dimensions

Width
11-3/4 in.
Height
1.75
Depth
7-3/4 in.
Channel Width
11-3/4 in.
Dimensions
7.75 x 11.75 x 1.75
Length
7-3/4 in.

Details

Item
Spd Bump HD Asphalt End Caps
Includes
(2) End caps, (2) asphalt spikes, (1) roll of butyl tape
Material
Rubber
Color
Black
Application
The speed bump end caps are designed to secure the ends of speed bumps
Wheel Chock Accessory Item
Heavy Duty Speed Bump Asphalt End Caps
Type of Installation
Asphalt spikes

Description

Speed Bump Cap,Heavy Duty Asphalt 72 In.,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.