Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Bump, Glue Down, 48x12x2.25, dual cable channel 1 X 3/4

  • Mfr # SBDG-48

  • Zoro # G1750283


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Width
12 in.
Height
2.25
Includes
HD asphalt kit in.cludes anchors, bolts and washers.
Material
Plastic
Depth
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBDG-48
Zoro #
G1750283
UPC #
691215078481
Country of Origin
United States

Dimensions

Width
12 in.
Height
2.25
Depth
48 in.
Length
48 in.
Dimensions
48 x 12 x 2.25
Channel Width
12 in.

Details

Item
Speed Bump,Glue Down,48x12x2.25
Includes
HD asphalt kit in.cludes anchors, bolts and washers.
Material
Plastic
Color
Yellow
Wheel Chock Accessory Item
Speed Bump Glue Down Hardware
Application
The speed bump is ideal for a variety of parkin.g areas, both in.side and out
Type of Installation
Glue Down Hardware

Description

Speed Bump,Glue Down,48x12x2.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.