Speed Bump Heavy Duty Concrete, 72"
Mfr # SBRY-72-C
Zoro # G5043249
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width
11.75
Height
1.75
Material
Rubber
Depth
72
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBRY-72-C
Zoro #
G5043249
UPC #
691215108027
Country of Origin
China
Dimensions
Width
11.75
Height
1.75
Depth
72
Details
Item
Speed Bump Heavy Duty Concrete,72"
Material
Rubber
Color
Black
Description
Speed Bump Heavy Duty Concrete,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.