Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPREADER BEAM MAGNETIC 1000LB CAP, 4FT WIDE

  • Mfr # SBM-10-4-ML

  • Zoro # G201795443


product price: $1,319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Max. Spread
45-1/16"
Min. Spread
33"
Overall Length
53-3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-10-4-ML
Zoro #
G201795443
UPC #
691215329330
Country of Origin
United States

Dimensions

Overall Length
53-3/16 in.
Bail Opening Height
5 in.
Overall Width
8 in.
Lifting Height Max.
20-15/16"
Bail Opening Width
3 in.
Width
8
Overall Height
22-7/16 in.
Height
22.4375

Details

Item
4'W Magnetic Spreader Bm 1K
Material
Steel
Color
Blue
Max. Spread
45-1/16"
Min. Spread
33"
Features
Designed to lift and move uneven and awkward loads; Large capacity for moving objects both big and small; Includes magnets for lifting versatility; Steel construction for heavy duty performance
For Use with Trolley
Material Handling
Operation
Overhead Lifting Devices
Load Capacity
1,000 lb.
Finish
Powder Coat
Includes
Includes magnets for lifting versatility

Description

This versatile magnetic Spreader Beam is ideal for lifting a variety of loads where headroom is limited. The unit is designed with a powdered coated heavy duty steel construction. The attached magnets allow for easy lifting and transferring of products from workstation to workstation. Powder coated finish limits abrasion and ads durability to the units’ longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.