Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPREADER BEAM MAGNETIC 2000LB CAP, 10FT WIDE

  • Mfr # SBM-20-10-ML

  • Zoro # G201795337


product price: $1,819.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Max. Spread
117-1/16"
Min. Spread
93"
Overall Length
128-1/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-20-10-ML
Zoro #
G201795337
UPC #
691215329422
Country of Origin
United States

Dimensions

Overall Length
128-1/16 in.
Bail Opening Width
3 in.
Lifting Height Max.
23-3/8"
Overall Width
10-3/4 in.
Overall Height
24-7/8 in.
Bail Opening Height
5 in.
Width
10.75
Height
24.875

Details

Item
10'W Magnetic Spreader Bm 2K
Material
Steel
Color
Blue
Max. Spread
117-1/16"
Min. Spread
93"
Load Capacity
2,000 lb.
Includes
Includes magnets for lifting versatility
Operation
Overhead Lifting Devices
Finish
Powder Coat
Features
Designed to lift and move uneven and awkward loads; Large capacity for moving objects both big and small; Includes magnets for lifting versatility; Steel construction for heavy duty performance
For Use with Trolley
Material Handling

Description

This versatile magnetic Spreader Beam is ideal for lifting a variety of loads where headroom is limited. The unit is designed with a powdered coated heavy duty steel construction. The attached magnets allow for easy lifting and transferring of products from workstation to workstation. Powder coated finish limits abrasion and ads durability to the units’ longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.