Spring Driven Hose Reel, 1/4" Hose Diameter, 20 ft. Length, 300 psi Max. Pressure

  • Mfr # VHR-20-44

  • Zoro # G5042740


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
1/4"
Hose Length
20 ft.
Overall Width
6-1/4"
Overall Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHR-20-44
Zoro #
G5042740
UPC #
691215045551
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4"
Hose Length
20 ft.
Overall Width
6-1/4"
Overall Length
15"

Details

Item
Spring Driven Hose Reel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Duty Rating
Heavy Duty
Housing Material
Steel

Description

Spring Driven Hose Reel,20ft,1/4 dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.