This item is Discontinued.

Vestil Spring-Driven Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi SHR-P-38-50

Spring-Driven Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # SHR-P-38-50
  • Zoro # G5580849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR-P-38-50
Zoro #
G5580849
UPC #
691215036054
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Length
17-1/2"
Overall Width
8-3/4"

Details

Housing Material
Polypropylene
Max. Pressure
300 psi
Media - Hose Reels
Air
Mounting
Wall or Overhead
Item
Spring-Driven Hose Reel

Description

Spring-Driven Low Pressure Hose Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.