Zoro Homepage

Spring Scissor Table, 4500 lb. Cap

  • Mfr # SST-45

  • Zoro # G5436019


product price: $1,821.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Load Capacity
4,500 lb.
Platform Length
43-5/8 in.
Includes
Internal spring for lifting support and open top can be manually rotated 360 degrees
Overall Length
43-5/8 in.
Overall Height
27-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-45
Zoro #
G5436019
UPC #
691215116060
Country of Origin
China

Dimensions

Platform Length
43-5/8 in.
Overall Length
43-5/8 in.
Overall Height
27-3/4 in.
Platform Width
43-5/8 in.
Overall Width
43-5/8 in.
Width
43.625
Platform Depth
43-5/8 in.
Max. Work Height
27-3/4 in.

Details

Load Capacity
4,500 lb.
Item
Spring Scissor Table,4500 lb.
Includes
Internal spring for lifting support and open top can be manually rotated 360 degrees
Frame Material
Steel
Power Source
Manual
Material
Steel
Color
Black / Yellow

Description

Spring Scissor Table,4500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.