Zoro Homepage

Spring Scissor Table Part, SS, 4500 lb. Cap

  • Mfr # SST-45-PSS-ST

  • Zoro # G1750959


product price: $9,408.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
4500 lb.
Platform Length
43-5/8 in.
Platform Width
43-5/8 in.
Overall Height
27-3/4 in.
Overall Length
43-5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-45-PSS-ST
Zoro #
G1750959
UPC #
691215131643
Country of Origin
China

Dimensions

Platform Length
43-5/8 in.
Platform Width
43-5/8 in.
Overall Height
27-3/4 in.
Overall Length
43-5/8 in.
Overall Width
43-5/8 in.
Platform Depth
43-5/8 in.
Width
43.625
Max. Work Height
27-3/4 in.

Details

Load Capacity
4500 lb.
Item
Spring Scissor Table Part,SS,Solid,4500
Includes
The base frame, spring, and legs are stainless steel and solid top can be manually rotated 360 degrees
Frame Material
Stainless Steel
Color
Silver
Power Source
Manual
Material
Stainless Steel

Description

Spring Scissor Table Part,SS,Solid,4500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.