Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Square Carousel, Smooth Plate, 36" CA-TP-36-S-SM

Square Carousel, Smooth Plate, 36" (Discontinued)

  • Mfr # CA-TP-36-S-SM
  • Zoro # G1741028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-TP-36-S-SM
Zoro #
G1741028
UPC #
691215085090
Country of Origin
United States

Dimensions

Height
0.19 in
Overall Length
36
Top Outside Dia.
36

Details

Item
Square Carousel,Smooth Plate,36"
Load Capacity
6000
Color
Blue
Finish
Painted
Material
Steel

Description

Square Carousel,Smooth Plate,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.