Zoro Homepage
This item is Discontinued.
Vestil Square Carousel, Steel Tread Plate 18" CA-TP-18-S-TP

Square Carousel, Steel Tread Plate 18" (Discontinued)

  • Mfr # CA-TP-18-S-TP
  • Zoro # G1740973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-TP-18-S-TP
Zoro #
G1740973
UPC #
691215084987
Country of Origin
United States

Dimensions

Height
0.19 in
Top Outside Dia.
18
Overall Length
18
Overall Width
18
Depth
18
Length
18
Overall Height
0.25
Size
18 x 18 x 0.25
Width
18

Details

Item
Square Carousel,Steel Tread Plate 18"
Load Capacity
2000
Finish
Painted
Material
Steel
Color
Blue
Features
Manual design easily rotates material when loaded. Ergonomic design minimizes fatigue and risk of back injury. Two piece rolled structural angle construction provides lasting rugged use. Sealed ball bearings transfer loads smoothly and evenly to the supporting surface
Application
Now loading and unloading operations can be done more efficiently; minimizing fatigue and risk of back injury.
Weight
28

Description

Square Carousel,Steel Tread Plate 18"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.