Zoro Homepage
This item is Discontinued.
Vestil Square Carousel, Steel Tread Plate, 24" CA-TP-24-S-TP

Square Carousel, Steel Tread Plate, 24" (Discontinued)

  • Mfr # CA-TP-24-S-TP
  • Zoro # G1740930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-TP-24-S-TP
Zoro #
G1740930
UPC #
691215085021
Country of Origin
United States

Dimensions

Height
0.19 in
Top Outside Dia.
24
Overall Length
24
Overall Width
24
Size
24 x 24 x 0.25
Width
24
Length
24
Depth
24
Overall Height
0.25

Details

Item
Square Carousel,Steel Tread Plate,24"
Load Capacity
4000
Material
Steel
Color
Blue
Finish
Painted
Weight
45
Application
Now loading and unloading operations can be done more efficiently; minimizing fatigue and risk of back injury.
Features
Manual design easily rotates material when loaded. Ergonomic design minimizes fatigue and risk of back injury. Two piece rolled structural angle construction provides lasting rugged use. Sealed ball bearings transfer loads smoothly and evenly to the supporting surface

Description

Square Carousel,Steel Tread Plate,24"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.