Zoro Homepage
This item is Discontinued.
Vestil Square Carousel, Steel Tread Plate, 60" CA-TP-60-S-TP

Square Carousel, Steel Tread Plate, 60" (Discontinued)

  • Mfr # CA-TP-60-S-TP
  • Zoro # G1741271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-TP-60-S-TP
Zoro #
G1741271
UPC #
691215085229
Country of Origin
United States

Dimensions

Height
0.19 in
Overall Length
60
Top Outside Dia.
60

Details

Item
Square Carousel,Steel Tread Plate,60"
Load Capacity
6000
Color
Blue
Material
Steel
Finish
Painted

Description

Square Carousel,Steel Tread Plate,60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.