Zoro Homepage

Square Picnic Table, Black, Expandable Metal, 80.5 in L

  • Mfr # PT-MX-ST-46-BK

  • Zoro # G501793965


product price: $1,025.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Square
Overall Length
80.5 in
Overall Width
80.5 in
Overall Height
29 in
Depth
80.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-MX-ST-46-BK
Zoro #
G501793965
UPC #
691215230353
Country of Origin
China

Dimensions

Overall Length
80.5 in
Overall Width
80.5 in
Overall Height
29 in
Depth
80.5
Size
80.5 x 80.5 x 29

Details

Shape
Square
Item
Picnic Table
Features
The open mesh design is easily cleanable. Smooth finish diminishes abrasions from outside conditions. Large surface area accommodates several guests. Great for work areas and city parks
Application
Steel mesh picnic tables are constructed of heavy-gauge steel mesh with thermoplastic coating on tabletops.
Weight
189 lbs

Description

Steel Mesh Picnic Tables are constructed of heavy-gauge steel mesh with thermoplastic coating on tabletops. The smooth, high gloss surface stays cool to the touch and resists fading, mold, and vandalism. The rugged tubular steel frame is powder coated black for rust prevention. Table corners are beveled for safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.