Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Safety Handrail W/ Toeboard

  • Mfr # SQ-72-TB

  • Zoro # G0982740


product price: $244.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
74.5
Overall Width
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-72-TB
Zoro #
G0982740
UPC #
691215037037
Country of Origin
United States

Dimensions

Overall Length
74.5
Overall Width
4

Details

Item
Square Safety Handrail W/ Toeboard
Material
Steel

Description

Square Safety Handrail W/ Toeboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.