Zoro Homepage

SQUARE STEEL BOLLARD W/CAP

  • Mfr # BOL-SQ-42-4

  • Zoro # G901793183


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
28
Height
42
Width
10
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-SQ-42-4
Zoro #
G901793183
UPC #
691215231152
Country of Origin
United States

Dimensions

Outside Dia.
4
Height
42
Width
10
Length
10
Overall Length
10
Overall Height
42
Overall Width
10
Depth
10
Outside Diameter
4

Details

Material
Steel
Color
Yellow
Weight
28
Finish
Powder Coat
Features
Easily attachable to a number of surfaces. Brightly colored for visibility. Strong finish minimizes work place abrasions. Unit height gives safety to a large area

Description

The Square Bollard is perfect for an array of industrial settings, both indoors and outside. Constructed of steel for the utmost strength against collisions. It is also powder coated for a smooth finish and a quality appearance. The square design allows the user to better utilize surface space, while also securing vulnerable corners of structures. The flat surfaces are ideal for adding signs. Pre-drilled mounting holes are included for simple installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.