
SS HYDRAULIC CART 330LB 15.75x27.5
Mfr # CART-330-SS
Zoro # G516391828
product price: $5,398.99
/ea
Sold in multiples of 2 for $10,797.98
Key Features
Width
17.25 in
For Use With
Material can be easily loaded onto a cart from a table
Weight Capacity
330 lb
Material
304 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CART-330-SS
Zoro #
G516391828
UPC #
691215378444
Country of Origin
Japan
Dimensions
Width
17.25 in
Length
37.3125 in
Height
33.25 in
Details
For Use With
Material can be easily loaded onto a cart from a table
Weight Capacity
330 lb
Material
304 Stainless Steel
Color
Silver
Description
The Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The unit moves easily on two swivel with brakes and two rigid casters. Foot pump pedal, pump assembly and hydraulic cylinder are chrome plated. The remainder of the unit is fully stainless construction.
- Features a soft-lowering down valve
- Two-speed foot pump
- Rolls on four polyurethane casters
- Internal safety velocity fuse in each cylinder
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.