Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS MANUAL LOAD STACKER 220 CAP

  • Mfr # ULM-MS-220

  • Zoro # G616383778


product price: $13,697.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Length
44.0625 in
Load Capacity
220 lb
Load Center
17.72 in
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM-MS-220
Zoro #
G616383778
UPC #
691215378680
Country of Origin
Spain

Dimensions

Overall Length
44.0625 in
Overall Width
23 in
Overall Height
78.5 in

Details

Color
Silver
Load Capacity
220 lb
Load Center
17.72 in
Material
Stainless Steel

Description

The 304L Stainless Steel manual load stacker is a great way to transport products in sanitary settings. The compact 304L stainless steel design including hydraulic cylinders and piston not only helps transport heavy loads around the work area, but also fits in a compact area for space saving when not in use. Due to the cradle design, goods can be placed on the stacker from three sides without the need to change the placement of the stacker. Rolling casters are attached to provide a smooth transfer of products, while the braking system maintains safety once the unit is in place.


  • Stainless steel construction for use in sterilized environments
  • Open design for simple washing and drying after use
  • Manual raising and lowering unit for precise positioning
  • Ergonomically formed to diminish bending and twisting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.