Zoro Homepage
This item is Discontinued.
Vestil SS Manual Work Position 440 MWP-440-M-SS

SS Manual Work Position 440 (Discontinued)

  • Mfr # MWP-440-M-SS
  • Zoro # G705573950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWP-440-M-SS
Zoro #
G705573950
UPC #
691215321884
Country of Origin
China

Dimensions

Length
34
Width
24.5
Lifting Height
60
Height
76

Details

Material
304 Stainless Steel
Weight Capacity
440
Color
Silver

Description

These lightweight lifts are designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. Two (2) 3" swivel load casters and two (2) 5" total locking swivel steering polyurethane casters standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.