Zoro Homepage

SS Mezzanine Safety Dbl. Wide Gate

  • Mfr # MEZZ-200-DW-SS

  • Zoro # G705445660


product price: $4,036.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Silver
Standards
OSHA 29 CFR 1910.23 ( e )
Width
108.5
For Use With
Mezzanines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZZ-200-DW-SS
Zoro #
G705445660
UPC #
691215227421
Country of Origin
United States

Dimensions

Width
108.5
Height
80.0625
Length (Ft.)
79.3125
Mesh Size
79.3125 x 108.5 x 80.0625

Details

Material
Stainless Steel
Color
Silver
Standards
OSHA 29 CFR 1910.23 ( e )
For Use With
Mezzanines

Description

The mezzanine safety gate provides an OSHA required handrail, mid-rail and kick plate for mezzanine without sacrificing load accessibility. To accommodate the maximum load height, when utilizing a standard pallet, load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. The gate rotates and design is balanced to allow for easy operation without use of springs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.