Zoro Homepage

Stackable Bar Cradle

  • Mfr # CRAD-37

  • Zoro # G0984411


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1850 lbs
Length
19
Width
14
Height
18
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRAD-37
Zoro #
G0984411
UPC #
691215011594
Country of Origin
China

Dimensions

Length
19
Width
14
Height
18
Depth
19
Overall Width
14
Overall Length
19
Overall Height
18

Details

Item
Stackable Bar Cradle
Load Capacity
1850 lbs
Color
Blue
Material
Steel
Features
Modular rack design works for hundreds of different applications. Stackable design conveniently stacks five units high. Cradle weight can be easily set up by one person. Welded steel construction provides reliable heavy-duty use
Finish
Painted
Application
These sturdy, welded steel racks are strong enough to handle heavy loads yet light enough to be set up by one person.
Product Type
Stackable Bar Cradle

Description

Stackable Bar Cradle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.