Zoro Homepage

Stackable Drum Rack, SS, 3 Drum-55

  • Mfr # DRUM-RACK-3-SS

  • Zoro # G1745103


product price: $858.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Depth
29.875
Capacity
2400
Overall Length
29.875
Overall Height
12.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-RACK-3-SS
Zoro #
G1745103
UPC #
691215133418
Country of Origin
China

Dimensions

Depth
29.875
Overall Length
29.875
Overall Height
12.75
Overall Width
71.5
Height
12.75
Width
71.5
Length
29.875
Size
29.875 x 71.5 x 12.75

Details

Item
Stackable Drum Rack,SS,3 Drum-55
Material
Stainless Steel
Capacity
2400
Horizontal/Vertical
Horizontal
Number of Drums
3
Color
Silver
Features
Steel drum rack has four-way fork truck access for ideal operation. Do not stack more than four racks high for safety and maximum efficiency. Features durable construction for added strength and long life. Includes bolt together assembly and hardware for optimal results

Description

Stackable Drum Rack,SS,3 Drum-55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.