Zoro Homepage

Stackable Poly Barricade, Virgin Polyethylene with UV Stabilizer, 36 Height, 76.5 Length, 37

  • Mfr # BCD-7636-OR

  • Zoro # G1740370


product price: $310.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Virgin Polyethylene with UV Stabilizer
Height
36
Weight
37
Length
76.5
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCD-7636-OR
Zoro #
G1740370
UPC #
691215113236
Country of Origin
United States

Dimensions

Height
36
Length
76.5
Width
16
Overall Height
36
Overall Width
16
Overall Length
76.5 in
Size
76.5 x 16 x 36

Details

Item
Stackable Poly Barricade
Color
Orange
Material
Virgin Polyethylene with UV Stabilizer
Weight
37
Application
Common uses include: Crowd & traffic control, area delineation, security, pedestrian protection, construction worker protection, restrict access to areas, factory & warehouse settings.
Weight Capacity
5.4 gal.
Interlocking
Yes
Features
Can be used as a control barricade for public functions. Unit can be stacked while not in use. Added lifting points allow for machine portability. Polyethylene construction for lightweight durability

Description

Stackable Poly Barricade,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.