Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Poly Barricade, Virgin Polyethylene with UV Stabilizer, 36 Height, 76.5 Length, 37

  • Mfr # BCD-7636-YL

  • Zoro # G1740273


product price: $310.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Material
Virgin Polyethylene with UV Stabilizer
Height
36
Weight
37
Length
76.5
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCD-7636-YL
Zoro #
G1740273
UPC #
691215113243
Country of Origin
United States

Dimensions

Height
36
Length
76.5
Width
16
Overall Height
36
Overall Width
16
Size
76.5 x 16 x 36
Overall Length
76.5 in

Details

Item
Stackable Poly Barricade
Color
Yellow
Material
Virgin Polyethylene with UV Stabilizer
Weight
37
Application
Common uses include: Crowd & traffic control, area delineation, security, pedestrian protection, construction worker protection, restrict access to areas, factory & warehouse settings.
Features
Can be used as a control barricade for public functions. Unit can be stacked while not in use. Added lifting points allow for machine portability. Polyethylene construction for lightweight durability
Interlocking
Yes
Weight Capacity
5.4 gal.

Description

Stackable Poly Barricade,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.