Stackable Poly Barricade, Virgin Polyethylene with UV Stabilizer, 36 Height, 76.5 Length, 37, White
Mfr # BCD-7636-WH
Zoro # G1740422
product price: $310.99
/eaKey Features
Material
Virgin Polyethylene with UV Stabilizer
Height
36
Weight
37
Length
76.5
Width
16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCD-7636-WH
Zoro #
G1740422
UPC #
691215114134
Country of Origin
United States
Dimensions
Height
36
Length
76.5
Width
16
Overall Width
16
Overall Height
36
Size
76.5 x 16 x 36
Overall Length
76.5 in
Details
Item
Stackable Poly Barricade
Color
White
Material
Virgin Polyethylene with UV Stabilizer
Weight
37
Interlocking
Yes
Application
Common uses include: Crowd & traffic control, area delineation, security, pedestrian protection, construction worker protection, restrict access to areas, factory & warehouse settings.
Weight Capacity
5.4 gal.
Features
Can be used as a control barricade for public functions. Unit can be stacked while not in use. Added lifting points allow for machine portability. Polyethylene construction for lightweight durability
Description
Stackable Poly Barricade,White
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.