Zoro Homepage

Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41"

  • Mfr # VHPS-2000-AA-17

  • Zoro # G1752873


product price: $2,245.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
41"
Overall Width
60-1/2"
Material
Steel
Color
Black / Yellow
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPS-2000-AA-17
Zoro #
G1752873
UPC #
691215129169
Country of Origin
China

Dimensions

Overall Height
41"
Overall Width
60-1/2"
Platform Length
64"

Details

Material
Steel
Color
Black / Yellow
Load Capacity
2000 lb
Item
Stacker
Assembled
Yes
Includes
(1) Steel Stacker Manual Pump

Description

Stacker Manual Pump,2-17 In. 2000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.