Zoro Homepage
This item is Discontinued.
Vestil Stacker Manual Pump, Load Cap. 2000 lb. VHPS-2000-AA-35

Stacker Manual Pump, Load Cap. 2000 lb. (Discontinued)

  • Mfr # VHPS-2000-AA-35
  • Zoro # G1752849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPS-2000-AA-35
Zoro #
G1752849
UPC #
691215129176
Country of Origin
China

Dimensions

Overall Height
55"
Overall Width
60-1/2"
Platform Length
46.875"
Lifting Height Max.
35 in

Details

Material
Steel
Color
Black / Yellow
Load Capacity
2000 lb
Item
Stacker
Assembled
Yes
Includes
(1) Stacker Manual Pump 3 - 35 In.

Description

Stacker Manual Pump,2-35 In. 2000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.