Stainless Steel Air Hydraulic Cart, 1500 lb Capacity

  • Mfr # AIR-1500-D-PSS

  • Zoro # G003529635


product price:  $4,948.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Material Handling
Height
39.5 in
Color
Silver
Width
24
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIR-1500-D-PSS
Zoro #
G003529635
UPC #
691215075602
Country of Origin
China

Dimensions

Height
39.5 in
Width
24
Overall Length
54-1/2 in.
Overall Width
24 in.
Overall Height
39-1/2 in.

Details

For Use With
Material Handling
Color
Silver
Material
Stainless Steel
Weight Capacity
1500

Description

The air Hydraulic cart features a two speed foot pump and hand held reciprocating air/oil power to raise the platform. It utilizes the two speed foot pump for minor height adjustments and the factory air/oil power for effortless lifting. The platform, frame, handle, caster rigs, and hardware are all stainless steel. Pump assembly, hydraulic cylinder, and scissor legs are zinc plated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.