Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Drum Lifter

  • Mfr # DL-1000-SS

  • Zoro # G1745079


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Silver
Overall Width
24.25
Overall Length
24.25
Width
24.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-1000-SS
Zoro #
G1745079
UPC #
691215224000
Country of Origin
China

Dimensions

Overall Width
24.25
Overall Length
24.25
Width
24.25
Height
6
Length
24.25
Overall Height
6

Details

Item
Stainless Steel Drum Lifter
Material
304 Stainless Steel
Color
Silver
Product Type
Stainless Steel Drum Lifter

Description

Stainless Steel Drum Lifter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.