Zoro Homepage

Stainless Steel Pallet Trk, 5.5K, 21.5x48

  • Mfr # PM5-2048-SS

  • Zoro # G5581241


product price: $3,828.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
21-1/2"
Load Capacity
5500 lb
Material
304 Stainless Steel
Fork Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2048-SS
Zoro #
G5581241
UPC #
691215030649
Country of Origin
China

Dimensions

Overall Width
21-1/2"
Fork Length
45"
Overall Height
48"
Fork Width
6-1/2"
Platform Length
59"

Details

Item
Pallet Truck
Color
Silver
Load Capacity
5500 lb
Material
304 Stainless Steel
Construction
Stainless Steel
Includes
(1) Stainless Steel Pallet Truck
Assembled
No

Description

Stainless Steel Pallet Trk,5.5K,21.5x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.