Zoro Homepage

Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 48

  • Mfr # SSPT-2448

  • Zoro # G4981046


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36.25
Overall Length
51
Overall Width
24 in.
Material
201 Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPT-2448
Zoro #
G4981046
UPC #
691215113694
Country of Origin
China

Dimensions

Overall Height
36.25
Overall Length
51
Overall Width
24 in.
Platform Length
51"; 48"

Details

Material
201 Stainless Steel
Color
Silver
Load Capacity
2000 lb
Item
Platform Truck,Stainless Steel,24x48
Assembled
No
Caster Wheel Material
Poly on Poly
Includes
(1) 201 Stainless Steel Platform Truck
Platform Material
201 Stainless Steel
Features
Stainless steel design for strong daily use. Casters allow for easy transference from workstation to workstation. Elevated handle for upright ergonomically friendly use. Simply cleanable design

Description

Platform Truck,Stainless Steel,24x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.