Zoro Homepage

Stainless Steel Winch, 1800 lb.

  • Mfr # HWSS-1800-NR

  • Zoro # G5044545


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.75
Handle Length
12.5 in
Application
Machine-cut spur gears ensure smooth accurate operation, while protective gear covers keep dirt out and help prevent worker injuries.
Frame Material
304 Stainless Steel
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWSS-1800-NR
Zoro #
G5044545
UPC #
691215116008
Country of Origin
China

Dimensions

Overall Width
10.75
Handle Length
12.5 in
Size
8 x 10.75 x 21.25

Details

Application
Machine-cut spur gears ensure smooth accurate operation, while protective gear covers keep dirt out and help prevent worker injuries.
Frame Material
304 Stainless Steel
Includes
Handle
Item
Stainless Steel Winch,1800 lb.

Description

Stainless Steel Winch,1800 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.