Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Winch Jib Crane

  • Mfr # WTJ-2-SS

  • Zoro # G203522986


product price: $3,256.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Capacity (Lb.)
1000 Retracted/500 Extended
Overall Height (In.)
59.5
Weight (Lbs.)
125
Size
11 x 32.875 x 59.5
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTJ-2-SS
Zoro #
G203522986
UPC #
691215129534
Country of Origin
China

Dimensions

Overall Height (In.)
59.5
Size
11 x 32.875 x 59.5

Details

Capacity (Lb.)
1000 Retracted/500 Extended
Weight (Lbs.)
125
Material
Stainless Steel
Finish
Stainless Steel
Features
Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy
Application
Installed in your pick-up truck bed, this winch operated jib crane will help lift loads.
Color
Silver

Description

This Stainless Steel winch operated truck Jib crane lifts items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. Manual cable winch to lift and lower loads. Unit comes with one grab hook, one chain slot lock, and one sling hook with latch. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.