Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Drum Dumper, 95-1/4in, 1500lb.

  • Mfr # HDD-72-15-S-SSC

  • Zoro # G3473639


product price: $8,526.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Overall Width
36 in
Max. Lift
157 1/4 in
Rotation Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-15-S-SSC
Zoro #
G3473639
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Dispensing Height
72 in
Rotated Height
157 1/4 in
Dia.
24 in
Level Height
95 1/4 in
Overall Length
92 in
Overall Height
95.5 in
Rotation Height
157.25 in
For Maximum Drum Diameter
24 in
Overall Depth
92 in
Dump Height
72 in
Power Cord Length
8 ft
Manufacturer Warranty Length
1 yr Limited

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Max. Lift
157 1/4 in
Rotation Angle
135 Degrees
Rotation
135 Degrees
Clearance Between Legs
28 1/2 in
Drum Capacity
55 gal, 30
Voltage
115
Type
Stationary
Load Capacity
1,500 lb
Construction
Stainless Steel Chute, Steel
Dump Angle
45 Degrees
Total Raise Time
42 sec
Lowest Position of Jaws
27 in
Number of Drums
1
Drum Rotation
135 Degrees
Finish
Powder Coated
Motor HP
3/4 hp
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
For Container Type
Drums
Includes Battery
Batteries Not Included
Motor Type
AC Motor
Drum Securing Mechanism
Clamp
Assembly
Fully Assembled
Electrical Connection
Power Cord
Leg Clearance
28 1/2 in
Frequency
60 Hz
Wheel Type
Caster
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
For Drum Capacity
30 gal, 55 gal
Chute Material
Stainless Steel
Power Source
Hydraulic
Housing Finish
Powder Coated
Body Material
Stainless Steel, Steel
Operating Voltage
115V AC
Portability
Stationary
Caster Type
(2) Rigid; (2) Swivel
Housing Color
Blue, Yellow
Maximum Motor Horsepower
3/4 hp
Raise Time
42 in/sec
Weight Capacity
1,500 lb
For Drum Material
Fiber, Plastic, Metal
Vertical Lift
157.25 in

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 95.5 in, Overall Width 36 in, Portability Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.